Abbotsford
CSPSSF612LHB3024

ABB SSF612LHB3024 SS 12INW 6IND H-30 24INRAD

Price $2,044.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSF612LHB3024
Country of origin:Canada

Description

Stainless steel 316 fitting 6 inches side rail height 12 inches width ladder horizontal bend 30 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material 316 Stainless Steel
Type Ladder Standards CSA
UPC 785055502524

Packages

1 - UNIT - 1