Abbotsford
CSPSSTF04SVI9024

ABB SSTF04SVI9024 SS 4INW CHNL TRAY VI90 24INRAD

Price $613.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSTF04SVI9024
Country of origin:Canada

Description

Stainless steel 316 cable channel fitting 4 inches width solid trough vertical inside bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Solid
Material 316 Stainless Steel Standards CSA
UPC 785055541189

Packages

1 - UNIT - 1