Abbotsford
CSPSSW636HPC

ABB SSW636HPC SS HEAVY DUTY PEAKED COVER CLAMP

Price $264.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSW636HPC
Country of origin:Canada

Description

Stainless steel 6 inches side rail height 36 inches width heavy-duty peaked cover clamp


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Clamps
Material Stainless Steel Application Wraparound design formed to fit peaked cover for outdoor applications
UPC 785055972785

Packages

1 - UNIT - 1