Abbotsford
CSPSSW636PFCVO9036

ABB SSW636PFCVO9036 SS COV. 6IN 36W PFC VO 90D36R

Price $3,634.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSW636PFCVO9036
Country of origin:Canada

Description

Stainless steel 316 peaked flanged cover 6 inches side rail height 36 inches width vertical outside bend 90 degree 36 inches radius

Specifications

Brand Name Cable Tray Material 316 Stainless Steel
Type Peaked covers UPC 785055974062

Packages

1 - UNIT - 1