Abbotsford
SCE077677

IPEX 5 inch Diameter 12 inch Long M-F MIL Style Coupling, Grey

Price $202.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077677

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Item Name M-F Coupler
Connection Size 5 in Connection Type Plug-in
Material PVC Color Gray
Finish Uncoated Type Style MIL, M-F
Dimensions 12 in L UPC 622454349476

Packages

1 - UNIT - 1