Abbotsford
PANWGESPL2430BL

PANDUIT 24 inch-30 inch Wyr-Grid Straight Splice Connector with Clips, Black

Price $47.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGESPL2430BL
Documents Documents

Description

Straight splice connector with clips in black joins two 24"(610 mm) or 30" (762 mm) wide Wyr-Grid Pathways together. A bonded connection is possible with the black powder coated splice. In order to make the connection, the powder coat must be properly removed from the pathway surfaces that contact the zinc-plated clip on the back side of the splice. The package contains four components needed to join two pathway sections. Each package contains one straight splice connector.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Splice Connector with Clip Type Insulated
Length 3.3 ft Material Steel
Cable Type Duplex Color/Finish Black
For Use With 24 or 30 in Wide Wyr-Grid Pathways Packaging Quantity 1
Standards RoHS Compliant Application Quickly Joins two 8 in, 12 in or 18 in Wide Wyr-Grid Pathways Together
UPC 074983041084

Packages

1 - UNIT - 1