Abbotsford
TAB4350TC

ABB 4-350TC Connector Tray Cable Fittings

Price $2,351.3307 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4-350TC
Country of origin:Canada

Description

Tray Starâ„¢ HLT Series - hazardous location fittings for tray cable. The Tray Starâ„¢ fitting was designed and engineered for either application and comes complete with the bushing, ground cone and sealing ring for different product applications. Installation is quick and easy. When used on metallic liquidtight conduit, the fitting hub size correlates with that of the conduit trade size. The bushings, when utilized, are designed to accommodate a broad range of tray cable diameters. Either liquid or putty sealing compound can be used for a positive, gastight seal.

Specifications

Brand Name ABB Sub Brand B Fittings,T
Item Name Connector Type Tray Cable Fittings
Trade Size 3-1/2 in Conductor Size 2.65 - 3.23 in
Material Aluminum Packaging Quantity 1 Piece
Standards UL E82038, UL E13938, CSA 23086 Application For Tray Cable
UPC 786210712529

Packages

1 - UNIT - 1