Abbotsford
TAB4300TC

ABB 4-300TC Connector cable straight 3"hub 2.15-2.7"

Price $2,012.0398 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4-300TC
Country of origin:Canada

Description

Tray Starâ„¢ HLT Series - hazardous location fittings for tray cable. The Tray Starâ„¢ fitting was designed and engineered for either application and comes complete with the bushing, ground cone and sealing ring for different product applications. Installation is quick and easy. When used on metallic liquidtight conduit, the fitting hub size correlates with that of the conduit trade size. The bushings, when utilized, are designed to accommodate a broad range of tray cable diameters. Either liquid or putty sealing compound can be used for a positive, gastight seal.

Specifications

Brand Name Thomas & Betts Sub Brand Tray Star™
Item Name Connector Type Straight
Trade Size 3 in Conductor Size 2.15 - 2.7 in
Connection Hub Material Aluminum
Series/Model HLT Standards UL E82038, CSA 23086
Application For Tray Cable UPC 786210712512

Packages

1 - UNIT - 1