Abbotsford
CSPAH4506L126

ABB AH4506L12-6 AL STR 5IN 6W LADDER TRAY 6M

Price $684.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH4506L12-6
Country of origin:Canada

Description

Series 4 aluminum straight section H-beam cable tray 5 inches side rail height 6 inches width ladder 12 inches rung spacing 6 meters length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 6 m Width 6 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490590939

Packages

1 - UNIT - 1