Abbotsford
CSPAH4512L126

ABB AH4512L12-6 AL STR 5IN 12W LADDER TRAY 6M

Price $715.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH4512L12-6
Country of origin:Canada

Description

Series 4 aluminum straight section H-beam cable tray 5 inches side rail height 12 inches width ladder 12 inches rung spacing 6 meters length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H-Beam, Straight Section Length 6 m
Width 12 in Material Aluminum
Standards CSA Certified, NEMA, NEC Approved, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 626490592377

Packages

1 - UNIT - 1