Abbotsford
CSPAH1406L063

ABB AH1406L06-3 Cable Tray Ladder Straight Section, Series 1, Perforated Profile, H-Beam Aluminum 3 m Lx 6 in Wx 4 in H

Price $256.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1406L06-3
Country of origin:Canada

Description

Straight length tray ladder features all edges and welds are rounded and smooth to prevent cable damage. Straight sections utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers enhanced aesthetics and rigidity system to the end-user.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Series 1, Perforated Profile, H-Beam Length 3 m
Width 6 in Height 4 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490532359

Packages

1 - UNIT - 1