Abbotsford
CSPAH1409L06144

ABB AH1409L06144 AL STR 4IN 9W LADDER TRAY 12FT

Price $306.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1409L06144
Country of origin:Canada

Description

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 9 inches width ladder 6 inches rung spacing 144 inches length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 144 in Width 9 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490532892

Packages

1 - UNIT - 1