Abbotsford
CSPAH1418L126

ABB AH1418L12-6 Cable Tray Ladder Straight Section, Series 1, Perforated Profile, H-Beam Aluminum 6 m Lx 18 in Wx 4 in H

Price $489.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1418L12-6
Country of origin:Canada

Description

Extra wide aluminum rungs are welded to extruded aluminum I-beam side rails. Every second rung is reversed to allow for easy top or bottom mounting of cable ties and clamps. All edges and welds are rounded and smooth to prevent cable damage.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Series 1, Perforated Profile, H-Beam Length 6 m
Width 18 in Height 4 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055960331

Packages

1 - UNIT - 1