Abbotsford
CSPAH1412L09144

ABB AH1412L09144 AL STR 4IN 12W LADDER TRAY 12FT

Price $288.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1412L09144
Country of origin:Canada

Description

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 12 inches width ladder 9 inches rung spacing 144 inches length

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Ladder
Type H-Beam, Straight Section Length 144 in
Width 12 in Material Aluminum
Standards CSA Certified, NEMA, NEC Approved, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 626490533592

Packages

1 - UNIT - 1