Abbotsford
CSPAH1430L123

ABB AH1430L12-3 AL.CL C 4INDX30INWX3ML 12INRS

Price $274.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1430L12-3
Country of origin:Canada

Description

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 30 inches width ladder 12 inches rung spacing 3 meters length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 3 m Width 30 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490535558

Packages

1 - UNIT - 1