Abbotsford
CSPAHF412LVO9012

ABB AHF412LVO9012 Cable Tray Ladder H-Style, 90°, Vertical Outside Bend Aluminum 12 in Wx 4 in H

Price $757.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF412LVO9012
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 12 inches width ladder vertical outside bend 90 degree 12 inches radius

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H-Style, 90°, Vertical Outside Bend Width 12 in
Height 4 in Material Aluminum
Standards CSA Certified UPC 626490293120

Packages

1 - UNIT - 1