Abbotsford
CSPAHF430LHB9024

ABB AHF430LHB9024 AL.30INWX4IND H-90 24INRAD

Price $1,008.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF430LHB9024
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 30 inches width ladder horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Type Ladder
Width 30 in Height 4 in
Material Aluminum Standards CSA
UPC 626490313309

Packages

1 - UNIT - 1