Abbotsford
CSPAHF430LVI9024

ABB AHF430LVI9024 AL.30INWX4IND IV-90 24INRAD

Price $1,044.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF430LVI9024
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 30 inches width ladder vertical inside bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Type Ladder
Width 30 in Height 4 in
Material Aluminum Standards CSA
UPC 626490313828

Packages

1 - UNIT - 1