Abbotsford
CSPSH4606L12288

ABB SH4606L12288 HDG TRAY 6IN 6W LAD STR. 24FT

Price $2,780.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4606L12288
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 6 inches width ladder 12 inches rung spacing 288 inches length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 288 in Width 6 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055245001

Packages

1 - UNIT - 1