Abbotsford
CSPSH4606L126

ABB SH4606L12-6 HDG NEMA 20C 6INDX6INWX6ML 12INRS

Price $2,234.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4606L12-6
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 6 inches width ladder 12 inches rung spacing 6 meters length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 6 m Width 6 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055245049

Packages

1 - UNIT - 1