Abbotsford
CSPSH4618L12240

ABB SH4618L12240 HDG TRAY 6IN 18W LAD STR. 20FT

Price $3,118.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4618L12240
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 18 inches width ladder 12 inches rung spacing 240 inches length


Made or assembled in Canada.

Specifications

Brand Name ABB Type Straight Section
Length 240 in Width 18 in
Material Steel Finish Hot-Dipped Galvanized
Standards CSA, NEMA, NEC, UL Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055247142

Packages

1 - UNIT - 1