Abbotsford
CSPSH4618L12288

ABB SH4618L12288 HDG TRAY 6IN 18W LAD STR. 24FT

Price $3,803.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4618L12288
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 18 inches width ladder 12 inches rung spacing 288 inches length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 288 in Width 18 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055247166

Packages

1 - UNIT - 1