Abbotsford
CSPSH4612L12144

ABB SH4612L12144 HDG TRAY 6IN 12W LAD STR. 12FT

Price $1,711.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4612L12144
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 12 inches width ladder 12 inches rung spacing 144 inches length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 144 in Width 12 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055246404

Packages

1 - UNIT - 1