Abbotsford
CSPSH4624L093

ABB SH4624L09-3 HDG TRAY 6IN 24W LAD STR. 3M

Price $1,362.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4624L09-3
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 24 inches width ladder 9 inches rung spacing 3 meters length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 3 m Width 24 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055247784

Packages

1 - UNIT - 1