Abbotsford
CSPSH4624L12240

ABB SH4624L12240 HDG TRAY 6IN 24W LAD STR. 20FT

Price $2,584.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4624L12240
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 24 inches width ladder 12 inches rung spacing 240 inches length

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 240 in Width 24 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055247869

Packages

1 - UNIT - 1