Abbotsford
CSPSH4624L12288

ABB SH4624L12288 HDG TRAY 6IN 24W LAD STR. 24FT

Price $3,160.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4624L12288
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 24 inches width ladder 12 inches rung spacing 288 inches length

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 288 in Width 24 in
Material Steel Finish Galvanized,Hot Dip
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055247883

Packages

1 - UNIT - 1