Abbotsford
CSPSH4636L12288

ABB SH4636L12288 HDG TRAY 6IN 36W LAD STR. 24FT

Price $2,464.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH4636L12288
Country of origin:Canada

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 36 inches width ladder 12 inches rung spacing 288 inches length

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 288 in Width 36 in
Material Steel Finish Galvanized,Hot Dip
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055249320

Packages

1 - UNIT - 1