Abbotsford
CSPSH1306L093

ABB SH1306L09-3 Tray ladder hot dip galv 3in 6in wide 3m

Price $654.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH1306L09-3
Country of origin:Canada

Description

Rung design ladder tray features hot dip galvanized material, Formed siderails are welded to 1-5/8 inch wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 6 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055199564

Packages

1 - UNIT - 1