Abbotsford
CSPSH1309L123

ABB SH1309L12-3 Cable Tray Ladder Straight Section Steel 3 m Lx 9 in Wx 92 mm H

Price $646.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH1309L12-3
Country of origin:Canada

Description

Ladder, ventilated and solid trough, 3-5/8 inch straight sections, Steel cable tray. Withstands load up to 72 lb/ft.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 3 m
Width 9 in Height 92 mm
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055200109

Packages

1 - UNIT - 1