Abbotsford
CSPSH1312L093

ABB SH1312L09-3 Cable Tray Ladder Straight Section, Low Profile Steel 3 m Lx 12 in Wx 3-5/8 in H

Price $715.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH1312L09-3
Country of origin:Canada

Description

Rung design ladder tray features hot dip galvanized material, Formed siderails are welded to 1-5/8 inch wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Low Profile Length 3 m
Width 12 in Height 3-5/8 in
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055200765

Packages

1 - UNIT - 1