Abbotsford
CSPSP1312L123

ABB SP1312L12-3 Cable Tray Ladder Straight Section, Perforated Profile Steel 3 m Lx 12 in Wx 3-5/8 in H

Price $530.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1312L12-3
Country of origin:Canada

Description

Straight length tray with ladder bottom, 12 inch rung spacing. Formed side rails are welded to wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Perforated Profile Length 3 m
Width 12 in Height 3-5/8 in
Material Steel Finish Pre-Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055413905

Packages

1 - UNIT - 1