Abbotsford
CSPSP1312V3

ABB SP1312V-3 Cable Tray Ladder Straight Section, Perforated Profile Steel 3 m Lx 12 in Wx 3-5/8 in H

Price $769.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1312V-3
Country of origin:Canada

Description

Series 1 pre-galvanized steel straight length 3-5/8 inches side rail height 12 inches width ventilated 3 meters length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Perforated Profile Length 3 m
Width 12 in Height 3-5/8 in
Material Steel Finish Pre-Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055413998

Packages

1 - UNIT - 1