Abbotsford
CSPSP1324L123

ABB SP1324L12-3 Tray bottom ladder steel pre-galvanized 3mx24x3"

Price $635.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1324L12-3
Country of origin:Canada

Description

Straight length tray with ladder bottom, 12 inch rung spacing. Formed side rails are welded to wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 24 in
Material Steel Finish Pre-Galvanized
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055414261

Packages

1 - UNIT - 1