Abbotsford
CSPSP1424L123

ABB SP1424L12-3 Ladder tray straight section pre-galvanized 3m

Price $932.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1424L12-3
Country of origin:Canada

Description

Ladder, ventilated and solid trough, 3-5/8 inch straight sections, Steel cable tray. Withstands load up to 200 lb/ft.


Made or assembled in Canada.

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 24 in
Material Steel Finish Galvanized
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055416500

Packages

1 - UNIT - 1