Description
ALUM 1.5INW CHANNEL TRAY VTD.
Specifications
| Brand Name | ABB | Item Name | Channel Cable Tray |
| Type | Straight Section, Ventilated | Length | 10 ft |
| Width | 1-1/2 in | Material | Aluminum |
| Finish | Clear White, Coated | UPC | 786210766133 |
Packages
| 1 - UNIT - 1 |
Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.
ALUM 1.5INW CHANNEL TRAY VTD.
| Brand Name | ABB | Item Name | Channel Cable Tray |
| Type | Straight Section, Ventilated | Length | 10 ft |
| Width | 1-1/2 in | Material | Aluminum |
| Finish | Clear White, Coated | UPC | 786210766133 |
| 1 - UNIT - 1 |