Abbotsford
CSPALTC03S3

ABB ALTC03S-3 Channel Cable Tray Straight Section, Solid Through Aluminum 10 ft Lx 3 in Wx

Price $215.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ALTC03S-3
Country of origin:Canada

Description

Aluminum cable channel straight section 3 Inches width solid through 10 feet length

Specifications

Brand Name ABB Item Name Channel Cable Tray
Type Straight Section, Solid Through Length 10 ft
Width 3 in Material Aluminum
UPC 786209863140

Packages

1 - UNIT - 1