Abbotsford
CSPSHU1318V3

ABB SHU1318V-3 Cable Tray Ladder Straight Section Steel 3 m Lx 18 in Wx 92.075 mm H

Price $898.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHU1318V-3
Country of origin:Canada

Description

Ventilated trough cable tray is formed from a pre-punched sheet to produce a one-piece ventilated trough.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 3 m
Width 18 in Height 92.075 mm
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055163107

Packages

1 - UNIT - 1