Abbotsford
CSPSP1406V3

ABB SP1406V-3 PG CL D 4INDX6INWX3ML VTD.

Price $798.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1406V-3
Country of origin:Canada

Description

Series 1 pre-galvanized steel straight length 4 inches side rail height 6 inches width ventilated 3 meters length

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 6 in
Material Steel Finish Galvanized
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055415244

Packages

1 - UNIT - 1