Abbotsford
CSPSP1424V3

ABB SP1424V-3 Cable Tray Straight Section Steel 3 m Lx 24 in Wx 4 in H

Price $1,092.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1424V-3
Country of origin:Canada

Description

Series 1 pre-galvanized steel straight length 4 inches side rail height 24 inches width ventilated 3 meters length

Specifications

Brand Name ABB Item Name Cable Tray
Type Straight Section Length 3 m
Width 24 in Height 4 in
Material Steel Finish Pre-Galvanized
Standards UL Listed, CSA Certified, NEMA, NEC Approved Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055416685

Packages

1 - UNIT - 1