Abbotsford
CSPSPTC01V3

ABB SPTC01V-3 Cable Tray without Connector Straight Section Steel 3 m Lx 1-1/2 in Wx

Price $270.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPTC01V-3
Country of origin:Canada

Description

Channel tray, Straight section, Cable channel, Pre-Galvanized, Ventilated trough, 10 feet.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray without Connector
Type Straight Section Length 3 m
Width 1-1/2 in Material Steel
Finish Pre-Galvanized Standards UL Listed, CSA Certified, NEMA Rated
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055357438

Packages

1 - UNIT - 1