Abbotsford
CSPSPTC03V3

ABB SPTC03V-3 Channel Tray Straight Section Steel 3 m Lx 3 in Wx

Price $332.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPTC03V-3
Country of origin:Canada

Description

Channel tray of ventilated bottom type made of pre-galvanized steel.

Specifications

Brand Name ABB Item Name Channel Tray
Type Straight Section Length 3 m
Width 3 in Material Steel
Finish Pre-Galvanized Standards CSA Certified, NEMA, NEC, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055357483

Packages

1 - UNIT - 1