Abbotsford
ABBSSTC04V3

ABB 4 inch x 10 ft T Series Straight Section Ventilated Trough Cable Channel Tray, Stainless Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:SSTC04V-3
Country of origin:Canada

Description

Stainless steel 316 cable channel tray straight section ventilated trough bottom 4 inches width, 3 meters length.

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 3 m Width 4 in
Material Stainless Steel Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 785055540694

Packages

1 - UNIT - 1