Abbotsford
PANPWB4X12BL

PANDUIT 4 inch x 12 inch Wire Basket, Black Powdered Coated

Price $225.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWB4X12BL
Documents Documents

Description

The 4" height x 12" width wire basket is available in a black powdered coated finish. The wire basket can be used in many applications to route cable to the needed location. It’s design enable users to have to cut less wires on a basket with improves risk mitigation.

Specifications

Brand Name Panduit Type Wire Basket
Material Steel Color Black
UPC 613056801745

Packages

2 - UNIT - (2)