Description
Clamp, Beam, Opening Length 3/4 Inch, Height 2-1/4 Inches, Width 1 Inch, Depth 1-7/8 Inches, Rod Size 3/8 Inch, Design Load 250 Pounds, Electro-Galvanized Steel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Beam Clamp | Type | Continuous |
| Jaw Opening | 3/4 in | Load Capacity | 1779.28 N |
| Material | Steel | Finish | Electro-Galvanized |
| Series/Model | 500 | Dimensions | 2-7/8 in H x 3/4 in T |
| For Use With | Hanging Rod | Application | For use with hanging rod. |
| UPC | 616013056349 |
Packages
| 50 - UNIT - (50) |