Abbotsford
CSPU562

ABB U562 Superstrut® Beam Clamp Beam Clamps (Series 500) Steel 500 lb

Price $25.2012 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U562

Description

Beam clamp for use with hanging rod. 20° swivel application use ES-145-1/2 nut. 1/2 inch set screw.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Beam Clamps (Series 500)
Jaw Opening 7/8 in Load Capacity 500 lb
Material Steel Finish Gold Galvanized
Rod Size 1/2-13 Mounting Type Set Screw
Dimensions 1-1/4 in W x 2-5/8 in D x 2-7/8 in H For Use With Hanging Rod
Application For 20° Swivel Applications UPC 616013290606

Packages

25 - UNIT - (25)