Abbotsford

ABB U563 Superstrut® Beam Clamp Beam Clamps (Series 500) Steel

Price $15.0550 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U563

Description

Beam clamp with 3/8 inch set screw for metal framing applications.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Beam Clamps (Series 500)
Jaw Opening 3/4 in Bolt Size 3/8 in
Material Steel Finish Gold Galvanized/Standard
Series/Model 500 Series Beam Width 1 in
Rod Size 3/8 in Dimensions 1-7/8 in L x 2-7/8 in H
For Use With Hanging Rod Application For use with hanging rod.
UPC 616013290620

Packages

25 - UNIT - (25)