Description
Superstrut® Beam clamp made of GoldGalv® finish. Suitable for metal framing.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Beam Clamp | Type | Beam Clamps (Series 500) |
| Material | Steel | Finish | GoldGalv |
| Series/Model | 500 Series | Rod Size | 3/8 in |
| For Use With | Hanging Rod | Application | For Metal Framing Applications |
| UPC | 616013291559 |
Packages
| 25 - UNIT - (25) |