Abbotsford
CSPU5701HDG

ABB Superstrut® Beam Clamp with Safety Rod, Hot-Dip Galvanized Steel

Price $73.2648 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U570-1HDG
Country of origin:Canada

Description

Superstrut® Beam clamp for mounting channel or metal framing. Made of hot dipped galvanized metal. Where design loads are indicated, it provides for a safety factor of 3 in conformance with the American standard code for pressure piping. Rod Size 1/2 Inch, Flange Width 4 Inches - 9 Inches, Hot-Dip Galvanized Steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp with Safety Rod Type Beam Clamps
Load Capacity 800 lb Material Steel
Finish Hot-Dipped Galvanized Series/Model Continuous
Rod Size 1/2 in Dimensions 4 - 9 in
Application For Metal Framing UPC 786210562551

Packages

1 - UNIT - 1