Abbotsford

ABB 5 inch x 2-3/4 inch Superstrut® Adjustable Swinging Hanger Flange, Steel

Price $26.3199 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U577

Description

Clevis and swing connector for use with wooden beam clamps. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Beam Clamps (Series 500)
Material Steel Finish Gold Galvanized/Standard
Series/Model 500 Series Rod Size 1/2 in
Dimensions 5 in W x 2-3/4 in D Application For Wood Beam
UPC 616013292075

Packages

25 - UNIT - (25)