Description
Clamp, Single Beam, Length 8 Inches, Width 3 Inches, Hot-Dip Galvanized Steel
Specifications
| Brand Name | ABB | Type | Beam Clamps (Series 500) |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| UPC | 616013119426 |
Packages
| 25 - UNIT - (25) |
Clamp, Single Beam, Length 8 Inches, Width 3 Inches, Hot-Dip Galvanized Steel
| Brand Name | ABB | Type | Beam Clamps (Series 500) |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| UPC | 616013119426 |
| 25 - UNIT - (25) |